END OF HEATER SEASON BLOWOUT 75,000 BTU KEROSENE FORCED AIR HEATER PART #0478068 $189.99 170,000 BTU KEROSENE FORCED AIR HEATER PART #0478070 $359.99 50,000-200,000 BTU PROPANE/LP HEATER PART #0478072 $119.99 300,000 BTU PROPANE/LP FORCED AIR HEATER PART #0478074 $409.99 400,000 BTU KEROSENE FORCED AIR HEATER PART #0481867 $849.99 *While supplies last. Offer not valid on previously invoiced parts and applies only to parts listed above. Prices are subject to change and we reserve the right to correct pricing errors. Customers with contracts in place may not be eligible to participate in promotions that conflict with current contract pricing. 125,000 BTU KEROSENE FORCED AIR HEATER PART #0478069 $279.99 210,000 BTU KEROSENE FORCED AIR HEATER PART #0478071 $399.99 70,000-250,000 BTU PROPANE/LP FORCED AIR HEATER PART #0478073 $199.99 50,000 BTU KEROSENE FORCED AIR HEATER PART #0481866 $159.99 650,000 BTU MULTI-FUEL FORCED AIR HEATER PART #4305473 $1879.99
Download PDF file