Page number 98
98 | FACILITIES MAINTENANCE PRODUCT GUIDE MERV 8 30-35% MG Panel Air FilterKoch Green: Conserves resources and improves indoor environmental quality; Components relating to air filtration can account for a significant number of LEED credits. • For use as prefilters or panel filters for systems of all types • Self sealing design • Progressive density media • Durable steel internal support wire • Available in Panels or Links for front or side access housings • Excellent for high moisture Air Filters MERV 7 & MERV 8 30-35% MG Air Filter-Panel Koch Green: Conserves resources and improves indoor environmental quality; Components relating to air filtration can account for a significant number of LEED credits. • For use as prefilters or panel filters for systems of all types • Self sealing design • Progressive density media • Durable steel internal support wire • Available in Panels or Links for front or side access housings • Excellent for high moisture • Efficiency of 30-35% Fiber Glass Air Filters • High grade progressively dense fiberglass media • Specialized sealant around perimeter, bonding media to frame • Light to medium air filtration, often used as a prefilter to a more expensive final filter • ASHRAE 52.1-1999 and 52.2-2007 test standard • UL Classified • MERV 7 Plumbing, HVAC & PumPs Part No. Mfg. No. Width Height Depth Efficiency Style 0473105 0473101 0473107 Part No. Mfg. No. Width Height Efficiency Depth Style 0473105 0473106 0473107 0473109 0473108 0473104 134-1020-01 134-2020-01 135-2020-01 135-2424-01 135-2025-01 133-2525-01 20" 20" 20" 24" 25" 25" 10" 20" 20" 24" 20" 25" 35 - 40% 35 - 40% 35 - 40% 35 - 40% 35 - 40% 30 - 35% 2" 2" 2" 2" 2" 2" MG400 MG400 MG550 MG550 MG550 MG300 MAXI-GRID Air Filters 0473094 Koch Green: Conserves resources and improves indoor environmental quality; Components relating to air filtration can account for a significant number of LEED credits. • For use as prefilters or panel filters for systems of all types • Self sealing design • Progressive density media • Durable steel internal support wire • Available in Panels or Links for front or side access housings • Excellent for high moisture 0473170 0473161 0473142 0473159 0473160 0473162 0473173 0473174 0473146 0473151 0473143 0473148 0473145 0473155 0473153 0473171 0473150 0473147 0473144 0473149 0473154 0473158 0473156 0473163 0473164 0473166 0473157 0473152 0473167 0473168 260-001-061 260-001-047 260-000-001 260-001-044 260-001-045 260-001-048 260-001-065 260-001-066 260-000-506 260-001-023 260-000-016 260-000-511 260-000-038 260-001-038 260-001-025 260-001-063 260-001-022 260-000-507 260-000-020 260-001-020 260-001-026 260-001-041 260-001-039 260-001-049 260-001-050 260-001-053 260-001-040 260-001-024 260-001-056 260-001-059 12" 14" 16" 16" 18" 18" 18" 18" 20" 20" 20" 20" 22-1/4" 22-1/4" 24" 24" 24" 24" 24" 24" 25" 30" 30" 30" 30" 30" 30" 30" 36" 36" 12" 14" 8" 12" 12" 14" 16" 18" 16" 18" 20" 20" 20" 20" 10" 14" 16" 16" 24" 24" 10" 12" 14" 15" 16" 18" 20" 24" 20" 24" 1" 1" 1" 1" 1" 1" 1" 1" 2" 1" 1" 2" 1" 1" 1" 1" 1" 2" 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% <20% 2BC 2BC 0BC 2BC 2BC 2BC 2BC 2BC 0BC 2BC 0BC 0BC 0BC 2BC 2BC 2BC 2BC 0BC 0BC 1BC 2BC 2BC 2BC 2BC 2BC 2BC 2BC 2BC 2BC 2BC MULTI-SAK SS Air Filter Koch Green: Reduces energy costs, conserves resources, and improves indoor environmental quality; Components relating to air filtration can account for a significant number of LEED credits. • • • • • • • • • Medium and high efficiency extended surface filters MERV 11 thru 14 Synthetic media with low pressure drop Extended service life Constructed to ensure superior product strength and maximum filter life For use in areas with a high degree of cleanliness ASHRAE 52.1-1999 and 52.2-2007 test standard UL Class 2 standard 900 Made in USA Mfg. No. Width Height Efficiency Depth 0473095 0473113 Part No. 0473096 Part No. Mfg. No. Width Height Efficiency Depth MERV Rating 0473110 MERV Rating Part No. Mfg. No. 0473101 0473094 0473097 0473095 0473099 0473102 0473103 0473098 0473100 0473096 133-2512-04 132-2018-02 133-1620-24 132-2020-03 133-2020-04 133-2520-06 133-2520-07 133-1622-03 133-2424-03 132-2025-02 12" 18" 20" 20" 20" 20" 20" 22" 24" 25" 25" 20" 16" 20" 20" 25" 25" 16" 24" 20" 30 - 35% 30 - 35% 30 - 35% 30 - 35% 30 - 35% 30 - 35% 30 - 35% 30 - 35% 30 - 35% 30 - 35% 2" 2" 2" 2" 2" 2" 2" 2" 2" 2" MERV 8 MERV 7 MERV 8 MERV 7 MERV 8 MERV 8 MERV 8 MERV 8 MERV 8 MERV 7 Width Height Efficiency Depth Type 0473113 136-2520-02 0473111 136-2024-03 0473112 136-2025-04 MERV Rating - MERV 8 Part No. Mfg. No. 20" 24" 25" 25" 20" 20" 60% 60% 60% 2" 2" 2" Panel Air Filter Panel Air Filter Panel Air Filter Width Height Efficiency Depth Type 0473110 135-2424-05 24" 24" 35 - 40% 2" Panel Air Filter 0473134 0473122 0473115 0473123 0473116 0473125 0473126 0473118 0473129 0473117 0473121 0473127 0473132 0473114 0473124 0473128 0473119 0473133 0473130 0473131 209-505-415 209-106-212 206-106-315 209-106-318 206-107-322 209-107-330 209-107-336 208-106-112 209-110-112 206-112-115 209-106-115 209-108-115 209-112-115 204-106-122 209-107-122 209-108-124 208-110-130 209-112-132 209-110-136 209-110-136K 20" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 20" 12" 20" 20" 20" 20" 20" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 24" 90 - 95% 90 - 95% 60 - 65% 90 - 95% 60 - 65% 90 - 95% 90 - 95% 80 - 85% 90 - 95% 60 - 65% 90 - 95% 90 - 95% 90 - 95% 40 - 50% 90 - 95% 90 - 95% 80 - 85% 90 - 95% 90 - 95% 90 - 95% 15" 12" 15" 18" 22" 30" 36" 12" 12" 15" 15" 15" 15" 22" 22" 24" 30" 32" 36" 36"
Page number 99
FACILITIES MAINTENANCE PRODUCT GUIDE Air Filters MD-20 and SPT-30 Air Filter Pads and Rolls MERV 4:Type MD-20 is a specially processed polyester media which has the widest range of uses of any synthetic media on the market today. MD-20 is a nominal 11⁄2" inches thick and consists of thousands of tough, durable fibers. Ideal for service applications as a superior substitute for fiberglass, MD-20 is available in pads or 45' bulk rolls. The media is furnished without tackifier and is light blue in color. | 99 MERV 5 SS-10 Air Filter • Synthetic Media for use in all filtration systems as a prefilter • Available in various depths • Available in Pads, Blankets or Rolls 60-65 Eff Synthetic MULTI-PLEAT XL11 Filter The MERV 11 efficiency ratings provided by the MULTIPLEAT XL11 make the filter an excellent upgrade from disposable filters and ordinary pleated filters in applications such as hospitals, laboratories and pharmaceutical plants, commercial office buildings, and in any system in which a higher degree of clean air is required. The MULTI-PLEAT XL11 is available in standard and high capacity versions. • • • • • • MERV 11 Rating 60-65% Efficiency Dual Layer Filter Media Low Pressure Drop High Dust Holding Capacity Moisture Resistant Beverage Board Frame • Available in Standard and Custom Sizes Part No. Mfg. No. Width Height Efficiency Depth MERV 6:Type SPT30 has the highest performance possibilities of any media in the SPT series. SPT30 is a 2" thick airlayed polyester colored white with blue tint and dry tackifier applied to the air existing side. With a weight exceeding 11 ounces per square yard, SPT30 is effective in applications where media strength, durability, and dust holding are primary concerns. The media is available in pads or 45' bulk rolls. • Synthetic Media for use in all filtration systems as a prefilter • Available in various depths • Available in Pads, Blankets or Rolls Part No. Mfg. No. Width Height Efficiency Depth 0473239 0473236 0473237 0473238 0473240 0473241 0473242 0473243 0473244 573-030-030 573-012-90 573-014-90 573-024-90 573-050-90 573-054-90 573-060-90 573-072-90 573-096-90M 30" 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 30" 12" 14" 24" 50" 54" 60" 72" 96" MERV 5 MERV 5 MERV 5 MERV 5 MERV 5 MERV 5 MERV 5 MERV 5 MERV 5 1" 1" 1" 1" 1" 1" 1" 1" 1" MERV 4 SPT-5 Air Filter-Roll • Synthetic Media for use in all filtration systems as a prefilter • Available in various depths • Available in Pads, Blankets or Rolls 0481502 0481503 0481507 0481509 0481506 0481511 0481504 0481508 0481499 0481501 0481510 0481505 0481500 0481512 102-091-020 102-092-002 102-499-012 102-499-023 102-499-006 102-499-053 102-092-015 102-499-018 102-091-011 102-091-017 102-499-050 102-096-008 102-091-012 102-500-022 10" 12" 12" 12" 16" 16" 18" 18" 18" 20" 20" 20" 20" 24" 10" 20" 24" 24" 20" 24" 20" 24" 25" 24" 25" 25" 30" 24" 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 60 - 65% 1" 2" 2" 4" 1" 2" 2" 2" 1" 1" 2" 6" 1" 2" 85 Eff Synthetic MULTI-PLEAT GREEN 13 Filter Part No. Mfg. No. Width Height Efficiency Depth 0473226 0473228 0473230 0473227 0473229 0473231 571-016-020 571-020-020 571-024-024 571-016-025 571-020-025 571-025-45 20" 20" 24" 25" 25" 45 ft 16" 20" 24" 16" 20" 25" MERV 4 MERV 4 MERV 4 MERV 4 MERV 4 MERV 4 2" 2" 2" 2" 2" 2" Part No. Mfg. No. Width Height Efficiency Depth 0473245 574-024-135 135 ft 24" MERV 4 1/2" The MULTI-PLEAT GREEN 13 carries a MERV 13 fractional efficiency rating in accordance with ASHRAE Test Standard 52.2. The MERV 13 efficiency rating meets the air filtration efficiency criteria required to earn points toward certification in the Leadership in Energy and Environmental Design (LEED) Green Building Rating System. • MERV 13 • Available in 1" 2" and 4" • Moisture Resistant Beverage Board Frame MERV 6 SPT-10 Air Filter Part No. Mfg. No. Width Height Efficiency Depth 0473221 0473222 0473223 0473224 0473225 570-005-020 570-020-024 570-020-032 570-024-60 570-057-60 20" 24" 32" 60 ft 60 ft 5" 20" 20" 24" 57" MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 2" 2" 2" 2" 2" • Synthetic Media for use in all filtration systems as a prefilter • Available in various depths • Available in Pads, Blankets or Rolls Part No. Mfg. No. Width Height Efficiency Depth MERV 4 SS-5 Air Filter • Synthetic Media for use in all filtration systems as a prefilter • Available in various depths • Available in Pads, Blankets or Rolls 0481526 0481527 0481530 0481528 0481529 102-714-012 102-714-016 102-714-026 102-714-020 102-714-022 12" 16" 16" 20" 24" 24" 20" 25" 24" 24" 85% 85% 85% 85% 85% 2" 2" 4" 2" 2" 30-35 Eff Synthetic ODORKLEEN 250 Filter OdorKleen 250 offers superior performance in gas and odor adsorption, as well as excellent particulate filtration. This "combination" product contains 250gsm of carbon product attached to a high efficiency cotton-polyester media. Depth 0473248 0473246 Part No. Mfg. No. Width Height Efficiency 0473233 Part No. Mfg. No. 0473232 Width Height 0473234 Efficiency Depth 0473233 0473232 0473234 0473235 572-014-025 572-012-135 572-022-135M 572-024-135 25" 135 ft 135 ft 135 ft 14" 12" 22" 24" MERV 4 MERV 4 MERV 4 MERV 4 1/2" 1/2" 1/2" 1/2" 0473248 0473251 0473250 0473246 0473247 0473249 0473252 0473253 0473254 0473255 0473256 0473257 0473258 575-020-024 575-030-030 575-025-180 575-006-90 575-012-90 575-024-90 575-048-90 575-050-90 575-054-90 575-060-90 575-072-90 575-085-90 575-088-90 24" 30" 180" 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 90 ft 20" 30" 25" 6" 12" 24" 48" 50" 54" 60" 72" 85" 88" MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 MERV 6 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" 1" • MERV 8 • More odor catching surface area • Uses Celbond Particulate Structures Technology • Low Pressure Drop • Virtually no dusting Part No. Mfg. No. Width Height Efficiency Depth 0481538 0481539 0481540 102-792-012 102-792-017 102-792-021 12" 16" 20" 24" 25" 25" 30 - 35% 30 - 35% 30 - 35% 2" 2" 2" HOW DO YOU PREFER TO BUY? LocaL Store / PerSonaL Service / inventory SoLutionS / faStenaL.com Plumbing, HVAC & PumPs