32 Q-Line Shelving and Accessories Q-Line Shelving • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems Part No. Model Compatibility Q-Line Replacement Shelf Clip • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051325 Tennsco Q-LINE Shelving Part No. Depth Width Style Work Load Limit Q-Line Dividers • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051282 7051283 7051284 7051285 7051286 7051287 7051288 7051289 7051290 7051291 7051292 7051293 7051294 7051295 7051296 7051297 7051298 7051299 12" 18" 24" 12" 18" 24" 12" 18" 24" 12" 18" 24" 12" 18" 24" 12" 18" 24" 36" 36" 36" 42" 42" 42" 48" 48" 48" 36" 36" 36" 42" 42" 42" 48" 48" 48" Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed Box Formed 750 lb 750 lb 700 lb 600 lb 600 lb 550 lb 500 lb 500 lb 450 lb 1000 lb 850 lb 800 lb 800 lb 650 lb 650 lb 650 lb 550 lb 550 lb Type - Rack Bin Divider Part No. Depth Height Q-Line Upright Foot Plate • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051362 7051363 7051364 7051365 7051366 7051367 7051368 7051369 7051370 7051371 7051372 7051373 7051374 7051375 7051376 Type - Rack Sliding Divider Part No. 12" 12" 12" 12" 12" 15" 15" 15" 15" 15" 18" 18" 18" 18" 18" Depth 6" 9" 12" 15" 18" 6" 9" 12" 15" 18" 6" 9" 12" 15" 18" Height Part No. Depth Width Height Type 7051356 1-3/4" 1" 1" Rack Foot Plate Q-Line Post Splice Plates • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051444 7051445 7051446 7051447 7051448 7051449 7051450 7051451 7051452 12" 12" 12" 18" 18" 18" 24" 24" 24" 3" 4-1/2" 6" 3" 4-1/2" 6" 3" 4-1/2" 6" Part No. Depth Width Height Model Compatibility Q-Line Posts • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051474 7051475 1-1/8" 2-7/16" 27/32" 5/8" 4" 5" Offset Angle Posts Heavy-Duty Beaded Posts Q-Line Front Base Strips • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems Type - Rack Offset Angle Post Part No. Depth Width Height Part No. Width Height 7051462 7051463 7051464 36" 42" 48" 1-7/8" 1-7/8" 1-7/8" Q-Line Bin Fronts • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051301 7051302 7051303 7051304 7051305 7051306 7051307 7051308 7051309 Type - Rack T-Post Part No. 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1" 1" 1" 1" 1" 1" 1" 1" 1" 39" 48" 51" 75" 84" 87" 99" 111" 123" Depth Width Height Part No. Width Height 7051377 7051378 7051379 7051380 7051381 7051382 7051383 7051384 7051385 36" 36" 36" 42" 42" 42" 48" 48" 48" 2" 4" 6" 2" 4" 6" 2" 4" 6" Q-Line Shelf End Sway Braces • SCS Indoor Advantage™ Gold Certified for low-emitting furniture systems 7051310 7051311 7051312 7051313 7051314 7051315 7051316 7051317 7051318 7051319 7051320 7051321 7051322 7051323 7051324 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 1-7/8" 2-7/8" 2-7/8" 2-7/8" 2-7/8" 2-7/8" 2-7/8" 2-7/8" 2-7/8" 2-7/8" 3/8" 3/8" 3/8" 3/8" 3/8" 3/8" 3/4" 3/4" 3/4" 3/4" 3/4" 3/4" 3/4" 3/4" 3/4" 39" 48" 51" 75" 84" 87" 39" 48" 51" 75" 84" 87" 99" 111" 123" Part No. Type Style Model Compatibility 7051386 7051387 7051388 7051389 7051580 Sway Brace Sway Brace Sway Brace Sway Brace Post and Brace Kit End End Rear Rear Tennsco 12"-24" Depth Q-Line Shelving Tennsco 30"-36" Depth Q-Line Shelving Tennsco 36"-42" Length Q-Line Shelving Tennsco Q-Line Shelving All Size Tennsco Q-Line Shelves GREEN PRODUCT GUIDE Energy Conservation Green Cleaning & Maintenance Waste Reduction Water Conservation
Download PDF file