Alkaline Batteries, Communications, Essential Tools & Equipment Alkaline Batteries Pry Bar Sets Batteries Part No. 0263204 Number of Pieces 2 Overall Length 8" and 16" Vendor No. 82300 Sledge Hammers Type Pry Bar Set 60420 Part No. 60420 60421 60422 60423 60424 0225011 0225010 0225008 0225009 0225012 60421 60422 60423 0225011 Battery Size C D AA 9V AAA AAA AA C D 9V 0225010 0225008 Pkg. Qty. 12 12 24 12 24 24 24 12 12 12 0225009 0225012 Communications Radios and Walkie-Talkies 0214632 0214633 0217965 0217966 0217967 Part No. 0214632 0214633 0217965 0217966 0217967 Description Business Walkie, Compact Motorola UHF 1 Watt, 1 Chnl, 200K sq ft 10 floor Business Walkie, Compact Motorola UHF 1 Watt, 4 Chnl, 200K sq ft 10 floor Business Walkie, Durable Motorola UHF 2 Watt, 2 Chnl, 250K sq ft 20 floor Business Walkie, Durable Motorola UHF 2 Watt, 8 Chnl, Display, 250K sq ft 20 floor Business Walkie, Durable Motorola UHF 4 Watt, 10 Chnl, 300K sq ft 30 floor Vendor No. CLS1110 CLS1410 RDU2020 RDU2080D RDU4100 Essential Tools & Equipment Heavy Bars and Pry Bars 0209184 0209186 0209187 0209188 0209189 0209191 0209192 Part No. 0209184 0209186 0209187 0209188 0209189 0209191 0209192 0249124 0249125 0249126 0249127 0249124 0249125 0249126 0249127 Vendor No. 19999 20001 20002 20003 20010 20020 20025 - Head Weight 40 oz 8 lb 8 lb 14 lb 6 lb 10 lb 12 lb 8 lb 14 lb 10 lb 12 lb Head Material Handle Color Handle Material Steel Black Steel and Rubber Steel Black Steel and Rubber Steel Black Steel and Rubber Steel Black Steel and Rubber Steel Black Steel and Rubber Steel Black Steel and Rubber Steel Black Steel and Rubber Forged Steel Dark Gray / Black Fiberglass Forged Steel Dark Gray / Black Fiberglass Forged Steel Dark Gray / Black Fiberglass Forged Steel Dark Gray / Black Fiberglass Grip Type Slip Resistant Slip Resistant Slip Resistant Slip Resistant Slip Resistant Slip Resistant Slip Resistant Cushion Cushion Cushion Cushion Style Double Face Double Face Double Face Double Face Double Face Double Face Double Face Double Face Double Face Double Face Double Face Hammers 0200743 0263207 0204391 2173-64-430 Brand Name - GearWrench Part No. Vendor No. Overall Length 0263207 82220 18" - 29" Brand Name GearWrench Tip Width Style 7/8" Indexing - Extendable Handle Type Pry Bar Brand Name - Klein Tools Part No. Vendor No. 0200743 64306 Overall Length 55-1/2" Brand Name Klein Tools Tip Width Style 3" Stripper, Puller, Roller Type Pry Bar Brand Name - Razor-Back Part No. Vendor No. 0204391 2517500 2173-64-430 30-636 Overall Length 12.8" 30" Brand Name Razor-Back Razor-Back Tip Width 1-1/2" - Style Demolition Roughneck Type Pry Bar Wrecking Bar 0249128 0249129 Part No. 0249128 0249129 0249130 0249131 Head Weight 16 oz 16 oz 16 oz 16 oz Head Material Forged Steel Forged Steel Forged Steel Forged Steel Handle Color Dark Gray / Black Dark Gray / Black Natural Natural 0249130 0249131 Handle Material Grip Type Fiberglass Flip Resistant Fiberglass Flip Resistant Wood Flip Resistant Wood Flip Resistant Style Round Face Smooth Face Curved Curved Axes Part No. 5098-30-354 Length 36" Head Type Style Type Michigan Pattern Michigan Axe Blade Material Carbon Steel 2 | 2011 | Hurricane Emergency Response Guide
Download PDF file