CLEARANCE SPRING CLEARANCE BLOWOUT BODY GUARD ® SERIES 111 COATED KEVLAR ® BLEND CUT RESISTANT GLOVES BODY GUARD ® • 12/Pkg BODY GUARD ® 3 MIL BLUE NITRILE FOOD GRADE POWDER-FREE DISPOSABLE GLOVES • 100/Box PRO SERIES 372 NON-SLIP GRIP COLD WEATHER HI-DEXTERITY GLOVES • Size:Small 1088466 • Size: Large 1050485 $ 77.88 S | 922208964 M | 922208961 $ 25.99 L | 922208962 $ 6.00 SAVE 78% SAVE 87% BODY GUARD ® HI-VIS YELLOW/ORANGE FOAM NITRILE COATED CUT RESISTANT GLOVES • 12/Pkg • Size:X-Small 1088088 $ 69.48 BODY GUARD ® HIGH DEXTERITY PU PALM COATED GLOVES • 12/Pkg • Size: Large 1024795 $ 11.76 SAVE 85% SAVE 82% BODY GUARD ® GOLD/BLACK SMOOTH NITRILE PALM COATED CUT RESISTANT GLOVES • 12/Pkg • Size: Medium 1021443 $ 55.08 SAVE 81% Spring 2023 KEYSTONE SAFETY[TM 47" CLASS 1 / LEVEL 2 LIGHTWEIGHT POLYETHYLENE ISOLATION GOWN • 25/Pkg • One size fits most 1068638 $ 39.75 SAVE 76% SAVE 86% NOTE: CLEARANCE pricing is valid on in stock products only and not valid for special orders. Availability of CLEARANCE items is highly limited. Some items are available only in select locations. Please contact your local Fastenal branch for availability. Scan here to view our full listing of clearance items!
Download PDF file