Page number 1
CLEARANCE BODY GUARD ® 4 MIL BLUE NITRILE EXAM GRADE POWDER-FREE DISPOSABLE GLOVES • Box/100 M | 1365469 L | 1365470 $ 2.49 BODY GUARD ® 3 MIL BLUE NITRILE FOOD GRADE POWDER-FREE DISPOSABLE GLOVES • Box/100 M | 922208961 L | 922208962 $ 5.50 RUBBERMAID COMMERCIAL PRODUCTS SZ 8 NATURAL RUBBER LIQUID-PROOF W/ REINFORCED LINER SUPPORTED GLOVES • 1 pair 1328208 $ 4.39 SAVE 74% SAVE 94% BODY GUARD ® S HIGH DEXTERITY 13GA NYLON SHELL PU PALM COATED GLOVES • Pkg/12 pairs 1024799 $ 11.16 SAVE 82% BODY GUARD ® S FOAM NITRILE COATED HPPE BLEND KNITWRIST PALM COATED CUT RESISTANT GLOVES • Pkg/12 pairs 1088089 $ 57.48 KEYSTONE SAFETY[TM 47" LIGHTWEIGHT PP REAR ENTRY ISOLATION GOWN W/ TIES AND THUMB LOOPS • Pkg/25 1068638 $ 27.25 SAVE 81% SAVE 76% SAVE 86% KIMTECH ™ N95 POUCH DISPOSABLE RESPIRATORS • Pkg/50 922490334 $ 19.99 SAVE 81% HONEYWELL CUP STYLE N95 FDA REGISTERED DISPOSABLE RESPIRATORS • Box/20 922504200 $ 18.99 SAVE 74% FEBRUARY 2024 NOTE: CLEARANCE pricing is valid on in stock products only and not valid for special orders. Availability of CLEARANCE items is highly limited. Some items are available only in select locations. Please contact your local Fastenal branch for availability. Scan here to view our full listing of clearance items!
