4Steps to Picking Out the Drill Bit You Need Here’s a metric for you: cost per hole drilled. For work that requires lots of holes, it helps to know how to get the best cost per hole. Consider these areas while selecting a drill bit: geometry, material, and finish. ANATOMY OF A DRILL BIT Understanding the distinguishing features of a drill bit is the first step toward identifying the proper products to use. A drill bit consists of four basic parts: the diameter, the shank, the flutes, and the point. A D B C A. Diameter: Determines the size of the drill bit. B. Shank: Used to mount the bit into the drilling machine or cutting tool. C. Flutes: Grooves and edges that help cutting by extracting material and allowing cutting fluid into the hole. D. Point: Does the majority of the cutting. DRILL BIT ANGLES EXPLAINED The 118° point angle is a smaller point angle and is ideal for drilling softer materials such as aluminum alloys. However, the 118° point may walk, requiring a center punch to spot drill the hole. 118° The blunt point angle of a 135° split point drill bit produces smaller chips and can be used for harder and stronger materials. A split point is used to keep the bit centered without a pilot hole, preventing the point from walking. 135° DIFFERENT MATERIALS & USES HIGH SPEED STEEL COBALT CARBIDE Combines strength and high-temperature hardness for a low cost Uses: Drilling metal, hardwood, and many other materials Great abrasion resistance for tool life compared to standard high-speed steel Uses: Tough metals, free machining stainless steel, high-temp alloys, titanium Increased stiffness and ability to operate at high speeds Uses: Best used in shops with newer machines using rigid setups THE IMPORTANCE OF FINISHES Finishes offer a layer of strength and protection to a drill bit’s surface. The two most common drill bit finishes Fastenal offers are black & gold and black oxide. BLACK OXIDE Resists rust and corrosion and reduces friction between the bit and the work piece. Last up to 50% longer than standard HSS drill bits. BLACK & GOLD Resists corrosion and breakage while increasing clearance for maximum lubricity. Black & gold bits are not prone to chipping and flaking. Know Your Options SCREW MACHINE Sometimes referred to as a “stubby,” the screw machine drill bit is most commonly used in machine drilling applications where a short reach is required or space is a concern. These bits can also be used to drill out spot welds in auto body applications. MECHANICS Mostly used in hand-held drilling applications, it is usually only fluted about two-thirds to accommodate flats on the shank that prevent the drill bit from twisting in the chuck. Mechanics length drill bits are mostly used with air drills. LONGER SHANK JOBBER Jobber drill bits are the most commonly sold and used drill bits because of their ability to be used for many applications. Compared to screw machine and mechanics bits, the jobber has longer flutes and a shorter shank for deeper drilling. LONGER FLUTES EXTRA LENGTH Also known as a “longboy,” extra length bits are used for drilling longer, deeper holes that other drill bits can’t reach. These bits are most commonly supplied in 12" or 18" lengths and are used in machine drilling because lateral motion from hand drilling causes them to shatter and break. AIRCRAFT EXTENSION Aircraft extension drill bits are used primarily for drilling in areas that are difficult to access. These bits have an extra long shank compared to the fluted length. Most aircraft extension drill bits are manufactured to aerospace specifications. These bits are available in 6" or 12" lengths. Looking for Metalworking Tools? Contact Fastenal at 844.365.8665 or cuttingtoolsupport@fastenal.com WF_98552 JP 3.20
Download PDF file