6–78 Hoist Systems, Confined Space Entry Systems, Blowers & Ventilators Hoist Systems Advanced 5 Piece Hoist System These units are constructed of lightweight materials including high strength aluminum. The davit pivots for ease of rescue and the base adjusts to fit most standard entries. System comes complete with: s Adjustable Offset Mast 8518001 s Lightweight Lower Mast 8518002 s 3 Piece Lightweight Base 8518005 Blowers & Ventilators 8" Axial Blowers The 8" Axial blower offers extremely lightweight design combined with the highest output available from an 8" axial blower. Available in AC and DC models. s 15' or 25' duct stores into built in canister s Certified to CSA STD C22.2 No 113 s Air delivery certified to CEESI Part No. Mfg. No. Style Contents Amps Air Consumption Horsepower Weight Digital 100 Series Winch (ORDER SEPARATELY): s Rated for 450 lbs. with an 11:1 Safety Factor s 2 cranking speeds capable of retrieval/descent at speeds from 13' per minute up to 30' per minute. s Digital usage indicator counts revolutions of drum for servicing. 1001344 1001350 1001840 9506-01 DC Axial - Canister 15 ft Duct 9514 AC Axial - Canister 15 ft Duct 13.0 3.0 3.0 9514-25 AC Axial - Canister 25 ft Duct One Bend is 595 cfm, Two Bend is 530 cfm One Bend is 661 cfm, Two Bend is 582 cfm One Bend is 661 cfm, Two Bend is 582 cfm 1/3 1/3 1/3 31 lb 32 lb 46 lb Manufactured by a Veteran-Owned Business. Part No. Mfg. No. Length ALLEGRO Air Bag System All in one unit, features either 8" or 12" metal blower, 15' duct built into a heavyduty polyester bag for easy of operation. Designed with zippered ends that allow blower use without removing blower from bag. 2 speed switch. Polypropylene nine blade fan. Ducting: Single-Ply vinyl/polyester PVC coated, yellow with black wear-strips Part No. Mfg. No. Voltage Amps Air Contents Consumption Horsepower Weight 1008220 1027507 8518000 8518560 33" Lower Mast, 12"-29" Offset Mast 60 ft Confined Space Entry Systems SAFETY Tripod Rescue System Complete rescue system including tripod and Salalift® II winch. Overload clutch reduces chance of injury to entangled worker. Complete with quick mount bracket for Salalift® II winch attachment. s UL classified 7' (2.1m) aluminum tripod s Designed for durability and light weight s Easy set up and transport s Rated working load is 350 lbs for support and 310 lbs. for fall arrest s Adjustable locking legs, safety chains, rubber safety shoes with spiked edges, top pulley assembly s Mounting bracket base (DBI part # 8005048) sold separately Maintenance, oil production, confined space rescue, window washing. Part No. Mfg. No. Work Load Limit Style Contents 1007390 1007388 9535-12 120 9535-08 120 3.8 1.4 1800 cfm 700 cfm 12" Metal Blower with 15' Duct 8" Metal Blower with 15' Duct 1/2 1/4 35 lb 25 lb Manufactured by a Veteran-Owned Business. 16" Standard Blower For very large confined spaces this large, 16" axial blower delivers high output for drawing or pushing air. The durable and tough metal housing holds a 6 blade cast impeller. It is designed for easy stacking for multiple blower use. Part No. Mfg. No. Voltage Amps Port Size Air Consumption Horsepower Weight 1001352 9515 115 6.3 16" One Bend is 2800 cfm, Two Bend is 2300 cfm 1/2 47 lb 1008454 1008456 1027491 8000000 350 lb 8300030 350 lb 3400825 310 lb Tri-Pod - Adjustable Tri-Pod - Rescue System Self-Retracting Built-In Pulley, Drop Forged Steel Eyebolts Tripod, SALALIFT® II Winch Manufactured by a Veteran-Owned Business. 8" Centrifugal Blower Salalift II Winch 60' Steel Cable s s s s Manually operated, rotate the handle to raise or lower 6: 1 gear ratio-average lifting speed of 12.75 ft/min 60 ft. of 1/4" galvanized steel cable Safety mounting bracket and winch bag included ® Part No. Mfg. No. Work Load Limit Style Contents For environments that require faster purge time or larger confined spaces, this High Output Blower offers the same features as the Standard Blower, with a cage-enclosed 3/4 hp motor for higher CFM output. s Polyethylene housing s Lightweight durability s Metal safeguards and steel fan offer greater safety s 2 Ports s Blower 9504: Air delivery certified CEESI Part No. Mfg. No. Voltage Amps Air Consumption Horsepower Weight 1008455 8102001 350 lb Winch - Quick-Mount System Quick-Mount System, Overload Clutch, Safety Hook 1001342 9504-50 115 12.0 One Bend is 1100 cfm, Two Bend is 900 cfm 3/4 45 lb Manufactured by a Veteran-Owned Business. For pricing and availability, contact your local Fastenal store or visit fastenal.com
Download PDF file